ALUMINUM FOIL TAPE 3M3311 2" X 150' SILVER
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 4:40 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:40 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Adhesion to Steel | 90 oz./in. width (98 N/100 mm) |
| Tensile Strength | 17 lbs./in. width (298 N/100 mm) |
| Elongation at Break | 3% |
| Total Thickness (No Liner) | 3.6 mils (0.09 mm) |
| Flame Spread Index | 10 |
| Smoke Developed Index | 5 |
| Temperature Use Range | -10 °F to +180 °F |
| Backing | 2 mil aluminum alloy foil |
| Adhesive | Rubber |
| Colour | Silver |
| Standard Roll Length | 10 & 50 yds. (9.14 & 45.7 m) |
| Shelf Life | 1 year from date of manufacture |
| EAN | 4052713983503 |
Features
| Aluminum alloy foil with a pressure-sensitive adhesive and paper liner |
| The aggressive rubber adhesive sticks well to most surfaces and the paper liner makes for convenient and reliable use |
| UL 723 rated for flame and smoke characteristics |
| Can be used under all weather conditions |
| Matches aluminum foil-faced duct systems and insulation |
| Designed for maximum adhesion over clean, dry surfaces. For best results, always use an application squeegee |
| Resists water vapour, odour and smoke transmission |
| Acts as a vapour barrier to insure the integrity of the insulation system |
Applications
| Ideal for sealing aluminum faced insulation seams and joints |
| General repair and maintenance |
| Temporary and emergency repair of metal surfaces |
Review(s)
Product not yet rated.